Shop All Electrical Raceways
Legrand
Raceway, Series 800, 5 ft., Ivory
Mfr # 800BAC
Zoro # G1035027
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Unfinished
- Series 800
- Color Ivory
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 800BAC
- Zoro # G1035027
- UPC # 078677609970
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 1 5/16 in |
Height | 7/16 in |
Length (Straight Wireway) | 5 ft |
Height (In.) | 7/16 |
Width (In.) | 1-1/3 |
Length (In.) | 60 |
Product Height US | 1.25 in |
Product Width US | 60.13 in |
Depth | 0.38 in |
Product Depth US | 0.38 in |
Description
Raceway, Series 800, Mounting Style Adhesive, Width 1 5/16 in, Height 7/16 in, Length 60 in, Cover Type Snap On, Material PVC, Color Ivory, Number of Channels 1, Connector Type Entrance End, Finish Unfinished, Includes Wide Adhesive Tape, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- PYLE 1 Ch Cable Protector (Pair) (PCBLCO102X2)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2064A.12.05)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- Legrand Raceways