Shop All Electrical Raceways
Legrand
Raceway, Series 400, 5 ft., Ivory
Mfr # 400BAC
Zoro # G2397385
original price:
$24.23
25% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Unfinished
- Series 400
- Color Ivory
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 400BAC
- Zoro # G2397385
- UPC # 786776050035
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 7/8 in |
Height | 7/16 in |
Length (Straight Wireway) | 5 ft |
Length (In.) | 60 |
Width (In.) | 7/8 |
Height (In.) | 7/16 |
Depth | 0.39 in |
Product Depth US | 0.39 in |
Product Height US | 0.88 in |
Product Width US | 60.13 in |
Description
Raceway, Series 400, Mounting Style Adhesive, Width 7/8 in, Height 7/16 in, Length 60 in, Cover Type Snap On, Material PVC, Color Ivory, Number of Channels 1, Connector Type Entrance End, Finish Unfinished, Includes Wide Adhesive Tape, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- ELESA Mechanical position Indicators, DD51-FR-01.00-D-C2 (DD51)
- SIEMENS Soft Starter (3RW3038-1BB04)
- LEGRAND Wiremold NMW Raceway Wire Channel, 60 in L, 1516 in W, 1 Channel, Plastic, White (NMW1)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- Legrand Electrical Raceways