Shop All Electrical Raceways
Legrand
Raceway, Series 3000, 10 ft., Ivory
Mfr # V3000B
Zoro # G0291496
product price: $49.35
/ea
Sold in multiples of 5 for $246.75
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$246.75
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Scuffcoat
- Series 3000
- Color Ivory
- Mounting Style Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V3000B
- Zoro # G0291496
- UPC # 786776105193
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 10 ft |
Length (In.) | 120 |
Height (In.) | 1.47 |
Width (In.) | 2.75 |
Depth | 1.5 in |
Product Depth US | 1.5 in |
Product Width US | 120.13 in |
Product Height US | 2.75 in |
Description
Raceway, Series 3000, Mounting Style Screw On, Width 2 3/4 in, Height 1 1/2 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Ivory, Number of Channels 1, Finish Scuffcoat, Standards PEP, Knockouts (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-12, 3P MMP 8.0-12A RANGE (MS132-12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LC1D098BD)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- Legrand Electrical Raceways