Shop All Electrical Raceways
Legrand
Raceway, Series 300, 5 ft., Ivory
Mfr # 300
Zoro # G1996276
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 300
- Color Ivory
- Material PVC
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 300
- Zoro # G1996276
- UPC # 754182914661
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 1/2 in |
Height | 3/8 in |
Length (Straight Wireway) | 5 ft |
Width (In.) | 0.5 |
Height (In.) | 0.375 |
Length (In.) | 60 |
Depth | 1.6" |
Description
Raceway, Series 300, Width 1/2 in, Height 3/8 in, Length 60 in, Cover Type Latching, Material PVC, Color Ivory, Number of Channels 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- Legrand Raceways