Shop All Electrical Raceways
Legrand
Raceway, Series 2400BD, 10 ft., Ivory
Mfr # V2400BD
Zoro # G3116906
product price: $31.99
/ea
Sold in multiples of 7 for $223.93
Item requires special delivery charges. A $7.86 per item surcharge will be applied.
$223.93
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400D
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2400BD
- Zoro # G3116906
- UPC # 786776548037
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 1 7/8 in |
Height | 7/8 in |
Length (Straight Wireway) | 10 ft |
Width (In.) | 1.9 |
Length (In.) | 120 |
Height (In.) | 0.87 |
Description
Raceway, Series 2400D, Mounting Style Screw On, Width 1 7/8 in, Height 7/8 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Ivory, Number of Channels 2, Standards PEP, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGF127)
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297-50)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- Legrand Electrical Raceways