Shop All Electrical Raceways
Legrand
Raceway, Series 1500, 10 ft., Gray
Mfr # 1500-10
Zoro # G1471242
product price: $43.15
/ea
Sold in multiples of 6 for $258.90
Item requires special delivery charges. A $9.17 per item surcharge will be applied.
$258.90
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 1500
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 1500-10
- Zoro # G1471242
- UPC # 786776080117
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 1 9/16 in |
Height | 5/16 in |
Length (Straight Wireway) | 10 ft |
Height (In.) | 0.343 |
Length (In.) | 120 |
Width (In.) | 1.5 |
Details
Item | Raceway |
Number of Channels | 1 |
Series | 1500 |
Color | Gray |
Mounting Style | Screw On |
Material | Steel |
Standards | PEP, RoHS |
Cover Type | Snap On |
Outdoor Use | Yes |
Application Sector | Commercial |
Type | Raceway |
Special Features | Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability. |
Voltage | 600.0 V |
Standard | cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
cULus Listed | Yes |
Features | .040'' (1.0mm) galvanized steel. Packed ten 10' (3m) lengths per carton. Base has 9/32'' (7.1mm) diameter mounting holes on centers of approximately 8'' (203mm). |
Product Line | Wiremold |
Description
Raceway, Series 1500, Mounting Style Screw On, Width 1 9/16 in, Height 5/16 in, Length 10 ft, Cover Type Snap On, Material Steel, Color Gray, Number of Channels 1, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6648RT)
- Legrand Electrical Raceways