Shop All Prewired Raceways
Legrand
Prewired Raceway6 Outlets, 6 Ft. L, Ivory
Mfr # NM24GB612
Zoro # G3106844
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # NM24GB612
- Zoro # G3106844
- UPC # 786776520194
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Wire Size | #12 THHN |
W x H | 1 3/4 in W x 1 in H |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 6 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- Legrand Prewired Raceways