Shop All Prewired Raceways
Legrand
Prewired Raceway, 6 Outlets, Polyester
Mfr # NM24GBA612
Zoro # G1692223
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # NM24GBA612
- Zoro # G1692223
- UPC # 786776520262
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Wire Size | #12 THHN |
Overall Height | 1 in |
Overall Width | 1 3/4 in |
W x H | 1 3/4 in W x 1 in H |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 6 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- SQUARE D Molded Case Circuit Breaker, LA Series 200A, 3 Pole, 600V AC (LA36200)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 50 A (LC1D50AM7)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- Legrand Raceways