Shop All Prewired Raceways
Legrand
Prewired Raceway, 6 Outlets, 12 In. D
Mfr # V20GB612
Zoro # G2904754
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V20GB612
- Zoro # G2904754
- UPC # 786776093315
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Overall Height | 13/16 in |
W x H | 1 5/16 in W x 13/16 in H |
Overall Width | 1 5/16 in |
Wire Size | #12 THHN |
Width | 72 in |
Height | 1.32 in |
Product Width US | 72.0 in |
Product Height US | 1.32 in |
Product Depth US | 0.78 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 13/16 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- SENSORSWITCH Timer Switch, 12 Hrs, White (PTS 720 WH)
- HILLMAN 175' 20Ga Galv Wire (123106)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Prewired Raceway, 12 Outlets, 6 ft. L (NM24GBA618)
- Legrand Raceways