Shop All Power Strips
Legrand
Prewired Raceway, 15A, 6 Outlet, White
Mfr # WH20GB306
Zoro # G3934481
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125V AC
- Color White
- Cord Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # WH20GB306
- Zoro # G3934481
- UPC # 786776074482
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 3 ft. |
Wire Size | #12 THHN |
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
W x H | 1 5/16 in W x 3/4 in H |
Overall Width | 1 5/16 in |
Overall Height | 3/4 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color White, Number of Outlets 6, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2, 25kA (STV25K24S)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- LEGRAND Desktop Charging Center, 2 Outlet, 2 USB (WSPC220BK)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- Legrand Power Strips