Shop All Power Strips
Legrand
Prewired Raceway, 15A, 5 Outlet, Ivory
Mfr # S20GB512
Zoro # G5614646
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 15A
- Voltage 125V AC
- Color Ivory
- Cord Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # S20GB512
- Zoro # G5614646
- UPC # 786776084894
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 5 ft. |
Wire Size | #12 THHN |
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 5/16 in |
Overall Height | 3/4 in |
W x H | 1 5/16 in W x 3/4 in H |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material Stainless Steel, Color Silver, Number of Outlets 5, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- LEGRAND Desktop Charging Center, 2 Outlet, 2 USB (WSPC220BK)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- Legrand Extension Cords & Power Strips