Shop All Prewired Raceways
Legrand
Prewired Raceway, 12 Outlets, 6 ft. L
Mfr # NM24GBA618
Zoro # G1232865
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 8
- Outlet Center Distance 18 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # NM24GBA618
- Zoro # G1232865
- UPC # 078677656233
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
W x H | 1 3/4 in W x 1 in H |
Overall Height | 1 in |
Overall Width | 1 3/4 in |
Wire Size | #12 THHN |
Details
Item | Duplex Prewired Raceway |
Series | Plugmold(R) |
Number of Outlets | 8 |
Outlet Center Distance | 18 in |
Color | Ivory |
Number of Circuits | 2 |
Material | Nonmetallic |
Amps | 20 A |
Receptacle Type | NEMA 5-20R |
Includes | (2) Blank End Fittings |
Optional Entrance Fitting | Blank End Fitting |
Standards | cULus Listed |
Mounting Style | Screw Through Base or Supporting Clip |
Number of Wire Leads | 3 |
Voltage | 120V AC |
Description
Duplex Prewired Raceway, Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Circuits 2, Outlet Center Distance 18 in, Amps 20 A, Material PVC, Color Ivory, Number of Outlets 8, Number of Wire Leads 3, Overall Height 1 in, Overall Width 1 3/4 in, Length 6 ft, Voltage 120V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (NM20GB612)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- Legrand Prewired Raceways