Shop All Prewired Raceways
Legrand
Prewired Raceway, 12 Outlets, 15 Amps
Mfr # V20GB606TRUSB
Zoro # G5398696
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Plugmold(R)
- Number of Outlets 11
- Outlet Center Distance 6 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V20GB606TRUSB
- Zoro # G5398696
- UPC # 786776182644
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Overall Width | 1 5/16 in |
W x H | 1 5/16 in W x 3/4 in H |
Wire Size | #12 THHN |
Overall Height | 3/4 in |
Description
Prewired Raceway, Receptacle Type NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 11, Data Communication Outlets (1) Type A USB, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting Blank End Fitting, Includes (2) Blank End Fittings, Base Coupling, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Ivory, 30A, 2-Pole Switch, 1 to 2 HP (3002I)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- LEVITON Locking Plug (24W04)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- Legrand Raceways