Shop All Power Strips
Legrand
Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch
Mfr # RDSZNI
Zoro # G6228938
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125VAC
- Color Nickel
- Cord Length 6 ft.
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # RDSZNI
- Zoro # G6228938
- UPC # 786776189100
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Height | 2 1/2 in |
Depth | 2 1/8 in |
Mounting Hole Size | 2 in x 6 5/8 in |
Overall Width | 7.125 in |
Overall Height | 2.5 in |
Overall Depth | 2.125 in |
Power Cord Length | 10 ft |
Mount Hole Diameter | 6 5/8 in |
Description
Furniture Power Outlet, Application Bars, Cafeterias, Guest Rooms, Lecture Halls, Office Lobbies, Restaurants, Transportation Hubs, Waiting Rooms, Current Rating 3.1 A, Housing Color Nickel, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 6 5/8 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2.125 in, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7 in H, 4 in W, 3-1/2 in D, NEAM 4X, Screw On, 2 PK (9514000)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- Legrand Power Strips