Shop All Power Cables
Legrand
Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 -
Mfr # 48048
Zoro # G0423776
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Color Gray
- Cable Length 10 ft
- Type Power Cord
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 48048
- Zoro # G0423776
- UPC # 757120480488
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cable Length | 10 ft |
Details
Voltage | 125 V |
Color | Gray |
Type | Power Cord |
Application | Commercial |
Wire Gauge | 16 AWG |
Amperage | 13 A |
Jacket Rating | SVT Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- KLEIN TOOLS PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights (29601)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48042)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48000)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- Legrand Power Cables