Shop All Power Cables
Legrand
Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 -
Mfr # 48042
Zoro # G0421509
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Cable Length 2 ft
- Color Gray
- Type Power Cord
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 48042
- Zoro # G0421509
- UPC # 757120480426
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cable Length | 2 ft |
Details
Voltage | 125 V |
Color | Gray |
Type | Power Cord |
Application | Commercial |
Amperage | 13 A |
Jacket Rating | SVT Rated |
Wire Gauge | 16 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48000)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- Legrand Power Cables