Shop All Electrical Raceways
Legrand
Power Box, Ivory, Boxes
Mfr # PSB1V
Zoro # G1346581
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series PN03, PN05, PN10
- Color Ivory
- Mounting Style Snap On
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PSB1V
- Zoro # G1346581
- UPC # 786776024371
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 3/4 in |
Width | 3 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 4.75 in |
Height (In.) | 1 3/4 in |
Length (In.) | 4 3/4 in |
Overall Depth | 1 3/4 in |
Width (In.) | 3 in |
Description
Power Box, Series PN03, PN05, PN10, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication And/Or Power Wiring, Datacom Connectivity Options, Easy To Align, Lightweight And Easy To Handle, Snap-On Latching Cover, Mounting Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO16)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Wiremold Raceway Outside Elbow, NonMetallic, Plastic, White (NMW8)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- Legrand Raceways