Shop All Computer Power Supplies
Legrand
Plug-In Charger, 6.0" H x 3.9" W x 2.3" D
Mfr # WSPC320CWH
Zoro # G4353784
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 7/8 in
- Height 6 in
- Depth 2 5/16 in
- Standards ETL, RoHS Directive (2011/65/EU)
- Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # WSPC320CWH
- Zoro # G4353784
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 3 7/8 in |
Height | 6 in |
Depth | 2 5/16 in |
Cord Length | 6 ft |
Wire Size | 14 AWG |
Overall Height | 2.25 in |
Overall Width | 6 in |
Overall Depth | 2.25 in |
Power Cord Length | 6 ft |
Description
Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Housing Color White, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, Number of Outlets 3, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 6 in, Plug Style Right Angle, Pass Through, Power Cord Length 6 ft, Standards ETL, RoHS Directive (2011/65/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- TRIPP LITE CABLE, USB-C TO USB-A, 3', BK (TRPU428003)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- Legrand Computer Power Supplies