Shop All Computer Power Supplies
Legrand
Plug-In Charger, 5.1" H x 3.9" W x 2.3" D
Mfr # WSPC220CBK
Zoro # G4350920
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/8 in
- Depth 2 5/16 in
- Width 3 7/8 in
- Total Number of Outlets 2
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # WSPC220CBK
- Zoro # G4350920
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 5 1/8 in |
Depth | 2 5/16 in |
Width | 3 7/8 in |
Wire Size | 14 AWG |
Cord Length | 6 ft |
Overall Width | 4.875 in |
Overall Height | 2.25 in |
Power Cord Length | 6 ft |
Overall Depth | 2.25 in |
Description
Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Housing Color Black, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 4.875 in, Plug Style Right Angle, Pass Through, Power Cord Length 6 ft, Standards ETL, RoHS Directive (2011/65/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two Way Radio, FRS/GMRS, 50 Channels, PR (GXT1000VP4)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- CYBERPOWER 2 X 12V/9Ah Batteries (RB1290X2)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- Legrand Computer Power Supplies