Shop All Computer Power Supplies
Legrand
Plug-In Charger, 3.0" H x 3.0" W x 2.0" D
Mfr # RFPCRUAUC-NI10
Zoro # G4351097
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2 in
- Height 3.0 in
- Width 3.0 in
- Number of USB Ports 2
- Total Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # RFPCRUAUC-NI10
- Zoro # G4351097
- UPC # 786776192940
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Depth | 2 in |
Height | 3.0 in |
Width | 3.0 in |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Mounting Hole Size | 2 1/2 in diameter |
Diameter | 3 in |
Power Cord Length | 10 ft |
Outside Diameter | 3 in |
Overall Width | 3 in |
Mount Hole Diameter | 2 1/2 in |
Overall Depth | 2 in |
Overall Height | 3 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, Housing Color Nickel, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 2 1/2 in, Mount Type Recessed, Number of Outlets 1, Number of USB Ports 2, Outside Diameter 3 in, Overall Depth 2 in, Overall Height 3 in, Overall Width 3 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round, Standards RoHS Directive (2011/65/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- Legrand Computer Power Supplies