Shop All Computer Power Supplies
Legrand
Plug-In Charger, 3.0" H x 3.0" W x 2.0" D
Mfr # RFPCRUAUC-BK10
Zoro # G4339906
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 in
- Width 3.0 in
- Height 3.0 in
- Mounting Style Recessed
- Trade Designation SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # RFPCRUAUC-BK10
- Zoro # G4339906
- UPC # 786776192933
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Depth | 2 in |
Width | 3.0 in |
Height | 3.0 in |
Diameter | 3 in |
Cord Length | 10 ft |
Wire Size | 14 AWG |
Mounting Hole Size | 2 1/2 in diameter |
Overall Depth | 2 in |
Overall Width | 3 in |
Overall Height | 3 in |
Power Cord Length | 10 ft |
Mount Hole Diameter | 2 1/2 in |
Outside Diameter | 3 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, Housing Color Black, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 2 1/2 in, Mount Type Recessed, Number of Outlets 1, Number of USB Ports 2, Outside Diameter 3 in, Overall Depth 2 in, Overall Height 3 in, Overall Width 3 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round, Standards RoHS Directive (2011/65/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Pt-ae900u Lamp & Housing (PT-AE900U LAMP & HOUSING PANASONIC)
- ALLEN TEL Phone Filter (AT100)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- Legrand Computer Power Supplies