Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.5" H x 7.1" W x 2.1" D
Mfr # RDSZCBK10
Zoro # G4353687
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 1/8 in
- Height 2 1/2 in
- Width 7 1/8 in
- Wire Size 14 AWG
- Plug Style Right Angle, Pass Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # RDSZCBK10
- Zoro # G4353687
- UPC # 078677619252
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Depth | 2 1/8 in |
Height | 2 1/2 in |
Width | 7 1/8 in |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Mounting Hole Size | 2 in x 6 5/8 in |
Overall Width | 7.125 in |
Overall Depth | 2 in |
Mount Hole Diameter | 6 5/8 in |
Power Cord Length | 10 ft |
Overall Height | 2.5 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, 3 A, Housing Color Black, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 6 5/8 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 7.125 in, Plug Style Right Angle, Pass Through, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona 3V 50mAh Lithium Coin Cell Battery for CR1225 (DA392432)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- ILC Replacement For TROJAN J250P, 4PK (J250P-4-PACK)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- Legrand Computer Power Supplies