Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.5" H x 5.8" W x 2.1" D
Mfr # RDZCWH10
Zoro # G4338436
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 13/16 in
- Depth 2 1/8 in
- Height 2 1/2 in
- Mounting Hole Size 2 in x 5 1/4 in
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # RDZCWH10
- Zoro # G4338436
- UPC # 786776192476
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 5 13/16 in |
Depth | 2 1/8 in |
Height | 2 1/2 in |
Mounting Hole Size | 2 in x 5 1/4 in |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Overall Depth | 2 in |
Overall Height | 2.5 in |
Overall Width | 5.625 in |
Mount Hole Diameter | 5 1/4 in |
Power Cord Length | 10 ft |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, 3 A, Housing Color White, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 5 1/4 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 5.625 in, Plug Style Right Angle, Pass Through, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- LUXOR LuxPower Mobile AC and USB Charging Tower (LUXPWR-WH)
- Legrand Computer Power Supplies