Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.5" H x 5.8" W x 2.1" D
Mfr # RDZCNI10
Zoro # G4343257
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 13/16 in
- Height 2 1/2 in
- Depth 2 1/8 in
- Receptacle Configuration NEMA 5-15P
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # RDZCNI10
- Zoro # G4343257
- UPC # 786776192483
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 5 13/16 in |
Height | 2 1/2 in |
Depth | 2 1/8 in |
Wire Size | 14 AWG |
Mounting Hole Size | 2 in x 5 1/4 in |
Cord Length | 10 ft |
Overall Width | 5.625 in |
Overall Depth | 2 in |
Overall Height | 2.5 in |
Mount Hole Diameter | 5 1/4 in |
Power Cord Length | 10 ft |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, 3 A, Housing Color Nickel, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 5 1/4 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 5.625 in, Plug Style Right Angle, Pass Through, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- ADD-ON Addon Displayport Male To Vga/Hdmi/Dvi Male Black Adapter (DP2VGA-HDMI-DVI-B)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- Legrand Computer Power Supplies