Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.5" H x 5.8" W x 2.1" D
Mfr # RDZCBK10
Zoro # G4342627
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Depth 2 1/8 in
- Width 5 13/16 in
- Number of USB Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # RDZCBK10
- Zoro # G4342627
- UPC # 786776192469
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 2 1/2 in |
Depth | 2 1/8 in |
Width | 5 13/16 in |
Mounting Hole Size | 2 in x 5 1/4 in |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Mount Hole Diameter | 5 1/4 in |
Overall Depth | 2 in |
Power Cord Length | 10 ft |
Overall Height | 2.5 in |
Overall Width | 5.625 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 15 A, 3 A, Housing Color Black, Housing Material PVC, Includes Mounting Screws, Includes Plug Pass-Through Yes, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 5 1/4 in, Mount Type Recessed, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2 in, Overall Height 2.5 in, Overall Width 5.625 in, Plug Style Right Angle, Pass Through, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- ILC Replacement for APC Back 1000 UPS Battery (BACK 1000 UPS BATTERY APC)
- ILLUMAGEAR Halo Light Batteries, Rechargeable, PK2 (HARB-01A-X2)
- MOTOROLA Headset, Push To Talk Yes (PMLN6760A)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- Legrand Computer Power Supplies