Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.0" H x 2.0" W x 3.3" D
Mfr # RFPCUAUC-WH10
Zoro # G4341190
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 5/16 in
- Width 2.0 in
- Height 2.0 in
- Total Number of Outlets 0
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # RFPCUAUC-WH10
- Zoro # G4341190
- UPC # 786776192988
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Depth | 3 5/16 in |
Width | 2.0 in |
Height | 2.0 in |
Diameter | 2 in |
Mounting Hole Size | 1 1/2 in diameter |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Power Cord Length | 10 ft |
Outside Diameter | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Mount Hole Diameter | 1 1/2 in |
Overall Depth | 3.25 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 3.1 A, Housing Color White, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 1 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration Non-NEMA, Number of Outlets 0, Number of USB Ports 2, Outside Diameter 2 in, Overall Depth 3.25 in, Overall Height 2 in, Overall Width 2 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- EXELL BATTERY Exell 23A, A23 1pk Blister Card Remote Battery (EB-23A-BP1)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- MOUNT-IT Full Motion Monitor Wall Mount for 13"-24" Screens (MI-2041)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- HP ENTERPRISE Hpe - Hp X371 12Vdc 250W 100-240Vac Ps (JL085A#ABA)
- Legrand Computer Power Supplies