Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.0" H x 2.0" W x 3.3" D
Mfr # RFPCUAUC-NI10
Zoro # G4342207
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.0 in
- Height 2.0 in
- Depth 3 5/16 in
- Cord Length 10 ft
- Number of USB Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # RFPCUAUC-NI10
- Zoro # G4342207
- UPC # 786776192971
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 2.0 in |
Height | 2.0 in |
Depth | 3 5/16 in |
Cord Length | 10 ft |
Wire Size | 14 AWG |
Diameter | 2 in |
Mounting Hole Size | 1 1/2 in diameter |
Outside Diameter | 2 in |
Overall Width | 2 in |
Overall Depth | 3.25 in |
Overall Height | 2 in |
Power Cord Length | 10 ft |
Mount Hole Diameter | 1 1/2 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 3.1 A, Housing Color Nickel, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 1 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration Non-NEMA, Number of Outlets 0, Number of USB Ports 2, Outside Diameter 2 in, Overall Depth 3.25 in, Overall Height 2 in, Overall Width 2 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science Powerheart G3 PRO AED Battery (WX-QYF3-4)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-AUDIO 3.5 mm USB Audio Adapter with Two Audio Ports (USB-AUDIO)
- Legrand Computer Power Supplies