Shop All Computer Power Supplies
Legrand
Plug-In Charger, 2.0" H x 2.0" W x 3.3" D
Mfr # RFPCUAUC-BK10
Zoro # G4351289
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.0 in
- Width 2.0 in
- Depth 3 5/16 in
- Total Number of Outlets 0
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # RFPCUAUC-BK10
- Zoro # G4351289
- UPC # 786776192964
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 2.0 in |
Width | 2.0 in |
Depth | 3 5/16 in |
Diameter | 2 in |
Wire Size | 14 AWG |
Cord Length | 10 ft |
Mounting Hole Size | 1 1/2 in diameter |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Depth | 3.25 in |
Mount Hole Diameter | 1 1/2 in |
Power Cord Length | 10 ft |
Outside Diameter | 2 in |
Description
Furniture Power Outlet, Application Commercial, Current Rating 3.1 A, Housing Color Black, Housing Material PVC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Hole Diameter 1 1/2 in, Mount Type Recessed, NEMA Receptacle Configuration Non-NEMA, Number of Outlets 0, Number of USB Ports 2, Outside Diameter 2 in, Overall Depth 3.25 in, Overall Height 2 in, Overall Width 2 in, Plug Style Right Angle, Power Cord Length 10 ft, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- Legrand Computer Power Supplies