Shop All Duplex Straight Blade Receptacles
Legrand
Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15R Straight Blade Connector, Gray
Mfr # PS5969GRY
Zoro # G910108947
product price: $32.95
/ea
$32.95
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
- Brand Legrand
- MFR # PS5969GRY
- Zoro # G910108947
- UPC # 785007237566
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
2-unique dual position grip inserts for a wide range in cord diameters and up to 14/3 flat cable or 12/3 Spt-3 0.23 in. - 0.36 in., 0.37 in. - 0.45 in., 0.45 in. - 0.72 in. in diameter.Enclosed terminals provide solid, internally clamped connectionsMolded finger grips promote safe, sure handlingSelf-hinge swings wide open to make quick, easy work or tight, clean connectionsTough nylon construction with crush/impact resistance that exceeds hospital grade and federal specification requirementsAccepts 0.230 in. to 0.720 in. cord diameter
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
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEA1V02S)
- ROBOTRAX Robotrax 3D, Round, W3.35In, L3.28Ft (R085-175-1meter)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106CHNFSS6)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- Legrand Straight Blade Devices