Shop All Electrical Raceways
Legrand
Mounting Strap, Ivory, Steel, Straps
Mfr # V504
Zoro # G2421492
product price: $0.46
/ea
Sold in multiples of 10 for $4.60
$4.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Color Ivory
- Material Steel
- Length 1/2 in
- Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V504
- Zoro # G2421492
- UPC # 078677607013
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1/2 in |
Width | 1 7/8 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.5 in |
Length (In.) | 0.5 |
Width (In.) | 1.87 |
Overall Width | 1 7/8 in |
Height (In.) | 0.75 |
Overall Length | 1/2 in |
Overall Height | 3/4 in |
Description
Mounting Strap, Number of Channels 2, Color Ivory, Material Steel, Compatible with Product Type 500 Series Raceways, 700 Series Raceways, Features Converts to One-Hole By Breaking Off At Score, Lanced Tab Holds Strap In. Place While Fastening to Surface, Overall Height 3/4 in, Overall Length 1/2 in, Overall Width 1 7/8 in, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A (LC1D128BD)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- LEVITON Locking Plug (CS8165C)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- Legrand Raceways