Shop All Wall Plates
Legrand
Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver
Mfr # SS717
Zoro # G7766547
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Size 4-1/2"H x 2-3/4"W
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # SS717
- Zoro # G7766547
- UPC # 785007136203
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Plate Size | Standard |
Details
Item | Locking Switch Plate |
Number of Gangs | 1 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Weather Resistant | No |
Tamper Resistant | Yes |
Description/Special Features | Corrosion Resistant |
Special Features | Stainless steel, non magnetic, appealing finish. |
Standards | cULus Listed, UL 514 |
Resistance Properties | Corrosion Resistant |
Wall Plate Type | Barrel Key |
Material Type | Metallic |
Number of Switch Openings | 1 |
For Switch Type | Locking |
Material Grade | Type 302/304 |
Features | Non-Magnetic |
Thickness | 0.032 in |
Standard | UL 514 |
Cutout | For KL Series Locking Switch ONLY |
Application Sector | Residential/Commercial |
Description
Barrel Key Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Corrosion Resistant, Finish Brushed, For Switch Type Locking, Number of Switch Openings 1, Standards cULus Listed, UL 514, Wall Plate Type Barrel Key, Features Non-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- LEGRAND Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White (5262WSP)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- Legrand Wall Plates