Shop All Electrical Raceways
Legrand
Internal Elbow, Ivory, Steel, Elbows
Mfr # V517
Zoro # G2997294
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500
- Color Ivory
- Material Steel
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V517
- Zoro # G2997294
- UPC # 786776070170
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 3/4 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 3.25 in |
Length (In.) | 3.25 |
Height (In.) | 0.53 |
Overall Length | 2 3/4 in |
Width (In.) | 0.75 |
For Raceway Height | 3/4 in |
Overall Height | 1/2 in |
For Raceway Width | 3/4 in |
Overall Width | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Depth | 3.88 in |
Product Height US | 0.75 in |
Product Depth US | 3.88 in |
Product Width US | 3.88 in |
Description
Internal Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, Features Inside Right Angle Turns, Overall Height 1/2 in, Overall Length 2 3/4 in, Overall Width 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- Legrand Raceways