Shop All Raceway Fittings
Legrand
Internal Elbow, Ivory, PVC, Elbows
Mfr # 417
Zoro # G1658745
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Ivory
- For Use With 400 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 417
- Zoro # G1658745
- UPC # 078677615155
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/2 in |
Length (In.) | 1-1/2 |
Length (Straight Wireway) | 1.5 in |
Raceway Height | 1/2 in |
For Raceway Width x Height | 7/8 in x 7/16 in |
Overall Width | 1 1/2 in |
For Raceway Height | 1/2 in |
Overall Length | 1 1/2 in |
Raceway Width | 1 in |
For Raceway Width | 1 in |
Description
Internal Elbow, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Features For Right Angle Turns Around Internal Corners, Includes (1) Internal Elbow, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- HONEYWELL Dp2030A5013 Deluxe Power Pro (DP2030A501)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- LEGRAND Divided Entrance End, White (40N2F21WH)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- LEGRAND Single Round Opening, Gray (G4047AX)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- Legrand Raceway Fittings