Shop All Electrical Raceways
Legrand
Internal Elbow, Ivory, Elbows
Mfr # 317
Zoro # G3144005
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 300
- Color Ivory
- Material Non-Metallic
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 317
- Zoro # G3144005
- UPC # 00786776041880
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 1/2 in |
Height | 1/4 in |
Length (Straight Wireway) | 1.625 in |
Overall Height | 1/4 in |
Height (In.) | 0.375 |
Width (In.) | 0.5 |
Overall Length | 1 3/4 in |
Overall Width | 1/2 in |
Length (In.) | 1.625 |
Description
Internal Elbow, Series 300, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type 300 Raceways, Features Right Angle Turns Around Internal Corners, Overall Height 1/4 in, Overall Length 1 3/4 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC L18-20R BK/WT (HBL2443)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPS-RK-200SP)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V717)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- Legrand Electrical Raceways