Shop All Electrical Raceways
Legrand
Internal Elbow, Gray, Steel, Elbows
Mfr # G4017
Zoro # G1199563
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # G4017
- Zoro # G1199563
- UPC # 786776088861
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 1/4 in |
Width | 4 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 3 in |
Overall Height | 1 1/2 in |
Length (In.) | 3 |
Overall Length | 3 1/4 in |
For Raceway Width | 4 3/4 in |
Overall Width | 4 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Height (In.) | 1.5 |
For Raceway Height | 1 3/4 in |
Width (In.) | 4.75 |
Description
Internal Elbow, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Features 90 Degrees Internal Corners, Fiber Bushing Included, Includes (1) Internal Elbow, (1) Fiber Bushing, Overall Height 1 1/2 in, Overall Length 3 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows (PN03F17V)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- WIREMOLD STL RACEWAY 700 WHITE (700WH)
- Legrand Electrical Raceways