Shop All Electrical Raceways
Legrand
Internal Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN03F17V
Zoro # G0452173
original price:
$2.45
6% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN03
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03F17V
- Zoro # G0452173
- UPC # 786776190786
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 1/4 in |
Width | 2 1/4 in |
Height | 1/2 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 2.125 in |
For Raceway Width | 3/4 in |
Width (In.) | 0.812 |
Overall Width | 2 1/4 in |
Length (In.) | 2.125 |
Overall Length | 2 1/4 in |
For Raceway Width x Height | 13/16 in x 1/2 in |
Height (In.) | 0.5 |
Overall Height | 1/2 in |
For Raceway Height | 1/2 in |
Description
90 Degrees Internal Elbow, Series PN03, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 1/2 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN03 Raceways, Features For Right Angle Turns Around Internal Corners, Includes (1) Internal Elbow, Overall Height 1/2 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- LEGRAND Device Box, Steel, Boxes (V2448-2)
- LEGRAND Extra Deep Device Box, Ivory (V2444-2)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- Legrand Electrical Raceways