Shop All Straight Blade Connectors
Legrand
Ground Monitoring Connector, 6-15R, 15A
Mfr # PS5669XGCM
Zoro # G1096873
original price:
$41.99
5% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-15R
- NEMA Plug Configuration - Plugs and Receptacles 6-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS5669XGCM
- Zoro # G1096873
- UPC # 785007237276
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.72 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.23 in |
Description
Ground Continuity Monitoring Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, NEMA Receptacle Configuration 6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Specification, Housing Material Nylon, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- EASYLIFE TECH 15 A 125 V Non-Grounded Connector Straight Blade Polarized Residential (0-2001-N)
- Legrand Straight Blade Connectors