Shop All Straight Blade Connectors
Legrand
Ground Monitoring Connector, 5-20R, 20A
Mfr # PS5369XGCM
Zoro # G1361342
product price: $32.85
/ea
Sold in multiples of 10 for $328.50
$328.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS5369XGCM
- Zoro # G1361342
- UPC # 785007237238
- Country of Origin Mexico
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Minimum Cable Diameter | 0.23 in |
For Maximum Cable Diameter | 0.72 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Description
Ground Continuity Monitoring Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Specification, Housing Material Nylon, IP Rating IP20, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- LEGRAND Ground Monitoring Connector, 6-20R, 20A (PS5469XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- LEGRAND Ground Monitoring Connector, 6-15R, 15A (PS5669XGCM)
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269XHG)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- Legrand Straight Blade Devices