Shop All Electrical Raceways
Legrand
Full Capacity Tee, Gray, Steel, Tees
Mfr # G4015
Zoro # G1514536
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Gray
- Material Steel
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G4015
- Zoro # G1514536
- UPC # 786776088885
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 12 in |
Width | 7 1/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 12 in |
Overall Height | 1 1/2 in |
For Raceway Width | 4 3/4 in |
Length (In.) | 12 |
Overall Length | 12 in |
Height (In.) | 1.5 |
For Raceway Height | 1 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Overall Width | 7 1/4 in |
Width (In.) | 7.125 |
Description
Full Capacity Tee, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 1, Compatible with Product Type 4000 Raceways, Features For Branching Raceway at Right Angles, Join to Raceway Run with Two Pair of 4001A Couplings, Use with Undivided Raceway Only, Includes (1) Tee, Overall Height 1 1/2 in, Overall Length 12 in, Overall Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 35CB5001A01SP, 56, 143-5T NEMA Frames (35CB5001A01SP)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND Wire Clip, Ivory, Plastic, Clips (2400WC)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- Legrand Electrical Raceways