Shop All Electrical Raceways
Legrand
Full Capacity Flat Elbow, Ivory
Mfr # V2411DFO
Zoro # G0667563
product price: $24.39
/ea
$24.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400D
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2411DFO
- Zoro # G0667563
- UPC # 786776569582
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5.5 in |
Width | 1.9 in |
Height | 0.87 in |
Length (Straight Wireway) | 5.5 in |
For Raceway Height | 1 in |
Overall Height | 1 in |
Length (In.) | 5.5 |
Overall Length | 5 1/2 in |
For Raceway Width | 2 in |
Height (In.) | 0.87 |
Width (In.) | 1.9 |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Overall Width | 2 in |
Bend Radius | 2 in |
Description
Full Capacity Flat Elbow, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Bend Radius 2 in, Compatible with Product Type 2400 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- GROTE Circuit Breaker, Univ. Plug-In, 30 Amp (82-2198)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- Legrand Raceways