Shop All Electrical Raceways
Legrand
Full Capacity External Elbow, Ivory
Mfr # V2418DFO
Zoro # G3403461
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400D
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2418DFO
- Zoro # G3403461
- UPC # 786776569629
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6.5 in |
Width | 6.5 in |
Height | 1.87 in |
Length (Straight Wireway) | 6.5 in |
Length (In.) | 6.5 |
For Raceway Height | 1 in |
Overall Length | 6 1/2 in |
Width (In.) | 6.5 |
Overall Width | 6 1/2 in |
For Raceway Width | 2 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Overall Height | 2 in |
Height (In.) | 1.87 |
Bend Radius | 2 in |
Description
Full Capacity External Elbow, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features 90 Degrees Divided External Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included, Includes (2) Coupling, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583T6A1BK)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- LEGRAND Wiremold NMW Raceway Wire Channel, 60 in L, 1516 in W, 1 Channel, Plastic, White (NMW1)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- Legrand Raceways