Shop All Electrical Raceways
Legrand
Flat Elbow, Ivory, Steel, Elbows
Mfr # V4011
Zoro # G0834592
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V4011
- Zoro # G0834592
- UPC # 786776080520
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 1.5 in |
Length (Straight Wireway) | 4.75 in |
Width (In.) | 4.75 |
For Raceway Height | 1 3/4 in |
Overall Length | 4 3/4 in |
For Raceway Width | 4 3/4 in |
Length (In.) | 4.75 |
Overall Height | 1 3/4 in |
Height (In.) | 1.5 |
Overall Width | 4 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Description
Flat Elbow, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Includes (1) Flat Elbow, Overall Height 1 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (ASE6X6X6)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S11S)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- Legrand Raceways