Shop All Electrical Raceways
Legrand
Flat Elbow, Ivory, 40N2, Elbows
Mfr # 40N2F11V
Zoro # G2940323
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CableSmart 40N2
- Color Ivory
- Material Non-Metallic
- Length 6 3/4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2F11V
- Zoro # G2940323
- UPC # 786776136487
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6 3/4 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 6.625 in |
Overall Length | 6 3/4 in |
Overall Height | 2 in |
For Raceway Width | 4 in |
Width (In.) | 4 |
For Raceway Width x Height | 4 in x 2 in |
Length (In.) | 6.625 |
Height (In.) | 2 |
For Raceway Height | 2 in |
Overall Width | 4 in |
Bend Radius | 2 in |
Description
Flat Elbow, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color Ivory, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features 90 Degrees Flat Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Ideal for Lay-in or Pull-Through Installations, Overall Height 2 in, Overall Length 6 3/4 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- Legrand Raceways