Shop All Electrical Raceways
Legrand
Flat Elbow, Gray, Steel, Elbows
Mfr # G4011
Zoro # G2518643
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G4011
- Zoro # G2518643
- UPC # 786776088854
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 3/4 in |
Width | 4 3/4 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 4.75 in |
Overall Width | 4 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Overall Height | 1 3/4 in |
Length (In.) | 4.75 |
Width (In.) | 4.75 |
Height (In.) | 1.5 |
For Raceway Width | 4 3/4 in |
For Raceway Height | 1 3/4 in |
Overall Length | 4 3/4 in |
Description
Flat Elbow, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Includes (1) Flat Elbow, Overall Height 1 3/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- Legrand Electrical Raceways