Shop All Raceway Fittings
Legrand
Flat Elbow, Black, Steel, Elbows
Mfr # OFR11
Zoro # G4474985
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Black
- For Use With OFR Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # OFR11
- Zoro # G4474985
- UPC # 786776175233
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 8 3/4 in |
Length | 8 3/4 in |
Height | 1/2 in |
Length (In.) | 8-11/16 |
Height (In.) | 1/2 |
Width (In.) | 8-11/16 |
Depth | 9.13 in |
Length (Straight Wireway) | 8.6875 in |
For Raceway Width | 7 in |
Overall Length | 8 3/4 in |
Overall Width | 8 3/4 in |
Raceway Width | 7 in |
Raceway Height | 1/2 in |
Overall Height | 1/2 in |
For Raceway Height | 1/2 in |
For Raceway Width x Height | 6 7/8 in x 1/2 in |
Description
Flat Elbow, Series OFR, For Raceway Height 1/2 in, For Raceway Width 7 in, For Raceway Width x Height 6 7/8 in x 1/2 in, Material Steel, Color Black, Number of Channels 4, Mounting Style Screw On, Compatible with Product Type OFR Raceways, Features Right Angle Turns, Includes (1) Grounding Clip, (1) No. 10 Ground Screw, Overall Height 1/2 in, Overall Length 8 3/4 in, Overall Width 8 3/4 in, Standards ADA Compliant, cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- LEGRAND Connection Cover, Ivory, Steel, 2400 Series (V2406)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10 (RAFC10IW-X)
- Legrand Raceway Fittings