Shop All Electrical Raceways
Legrand
Flat Elbow, 90 deg., Steel, Elbows
Mfr # 1511
Zoro # G2004502
original price:
$13.69
14% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 1500
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 1511
- Zoro # G2004502
- UPC # 786776082814
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 3/4 in |
Width | 2 3/4 in |
Height | 1/4 in |
Length (Straight Wireway) | 2.75 in |
Length (In.) | 2.75 |
For Raceway Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 2 3/4 in |
Width (In.) | 1.5 |
Height (In.) | 0.343 |
For Raceway Width x Height | 1 9/16 in x 11/32 in |
For Raceway Width | 1 1/2 in |
Description
90 Degrees Flat Elbow, Series 1500, For Raceway Height 1/4 in, For Raceway Width 1 1/2 in, For Raceway Width x Height 1 9/16 in x 11/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 1500 Raceways, Features Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 1/4 in, Overall Length 2 3/4 in, Overall Width 2 3/4 in, Standards CSA, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- WHITE-RODGERS Contactor (70-902)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH49)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- WIREMOLD WHT Coupling Cord Cover (C19)
- Legrand Raceways