Shop All Electrical Raceways
Legrand
Flat Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN10F11V
Zoro # G0459067
original price:
$3.05
11% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN10
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN10F11V
- Zoro # G0459067
- UPC # 786776190991
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 3/4 in |
Width | 3 3/4 in |
Height | 3/4 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 3.687 in |
Overall Height | 3/4 in |
Length (In.) | 3.687 |
Width (In.) | 1.687 |
For Raceway Width | 1 3/4 in |
Overall Length | 3 3/4 in |
For Raceway Height | 3/4 in |
For Raceway Width x Height | 1 11/16 in x 13/16 in |
Overall Width | 3 3/4 in |
Height (In.) | 0.812 |
Description
90 Degrees Flat Elbow, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Features For Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 3/4 in, Overall Length 3 3/4 in, Overall Width 3 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- LEGRAND Raceway, Series 2600, 10 ft., Gray (2600-10)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- Legrand Raceways