Shop All Electrical Raceways
Legrand
Flat Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN05F11V
Zoro # G0922406
original price:
$2.95
8% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PN05F11V
- Zoro # G0922406
- UPC # 786776190878
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 in |
Width | 3 in |
Height | 3/4 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 2.93 in |
For Raceway Height | 3/4 in |
Height (In.) | 0.625 |
Overall Width | 3 in |
For Raceway Width x Height | 1 1/8 in x 5/8 in |
Overall Length | 3 in |
Length (In.) | 2.93 |
For Raceway Width | 1 1/4 in |
Overall Height | 3/4 in |
Width (In.) | 1.125 |
Description
90 Degrees Flat Elbow, Series PN05, For Raceway Height 3/4 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 1/8 in x 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN05 Raceways, Features For Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 3/4 in, Overall Length 3 in, Overall Width 3 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Bushing, Ivory, Steel, 700 Series, Bushings (702)
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5747)
- QUEST TECHNOLOGY INTERNATIONAL Raceway On-A-Roll - 1/4'', White, 50 Ft (FWF-25511)
- Legrand Electrical Raceways