Shop All Raceway Fittings
Legrand
Flat Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # 811
Zoro # G1659612
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Ivory
- For Use With 800 Raceways
- Material Non-Metallic
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 811
- Zoro # G1659612
- UPC # 786776190380
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Length (Straight Wireway) | 2.5 in |
For Raceway Height | 1/2 in |
Length (In.) | 2.5 |
Raceway Height | 1/2 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
For Raceway Width | 1 1/4 in |
Raceway Width | 1 1/4 in |
Description
90 Degrees Flat Elbow, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Features For Right Angle Turns on Same Surface, Includes (1) Flat Elbow, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE (1057902)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- LEGRAND Divided Entrance End, White (40N2F21WH)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- Legrand Raceways