Shop All Raceway Fittings
Legrand
Flat Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # 2311
Zoro # G1890156
original price:
$3.47
19% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Ivory
- For Use With 2300 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2311
- Zoro # G1890156
- UPC # 786776051513
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/4 in |
Length (In.) | 4-3/16 |
Length (Straight Wireway) | 4.1875 in |
Raceway Height | 3/4 in |
For Raceway Width | 2 1/4 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Raceway Width | 2 1/4 in |
Overall Width | 4 1/4 in |
For Raceway Height | 3/4 in |
Overall Length | 4 1/4 in |
Description
90 Degrees Flat Elbow, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 Raceways, Features For Right Angle Turns on Same Surface, Includes (1) Flat Elbow, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- LEGRAND Toggle Switch Cover, Ivory (5507SW)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- Legrand Raceways